Extech RPM33 Combination Contact/Laser Photo Tachometer, Contact, Non Contact
Write a Review
|
Questions & Answers (0)
Product Description
Quickly measure RPM, surface speed and length with one tool. Use the contact wheel for up-close readings or laser mode for safer, non-contact measurements up to 1.6 ft (0.5 m) away.
PRICE
$329.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.299999 in |
| Height | 6.2 |
| Gauge Writing Color Family | Black |
| Gauge Measures | Rpm, Ft/Min, M/Min, Yd/Min |
| Gauge Face Color Family | Green/Orange |
| Gauge Bezel Color | Green |
Product Details
| Description | Combination Contact/Laser Photo Tachometer |
| Manufacturers Part Number | Rpm33 |
| Function | Digital |
| Brand | Extech |
| Sensor Type | Contact, Non Contact |