Extech 380942 Clamp Meter + DMM Mini 30A AC/DC True RMS
Write a Review
|
Questions & Answers (0)
Product Description
Extech 380942 Clamp Meter + DMM Mini 30A AC/DC True RMS
Extech's Mini Clamp Meters, with their high resolution, are the ideal tools for accurately measuring very low AC & DC currents. Smaller in size than traditional clamp meters, they easily fit into tight spaces. Fast 40 segment analog bargraph. One touch Auto Zero for DCA measurements eliminates the need to turn a knob to zero adjust. 0.9 (23mm) clamp jaw opening. Overload protection to 400A DC. Data hold. Auto power off. Min/Max. True RMS models recommended for measurements where distortion may otherwise cause inaccuracies.
Extech's Mini Clamp Meters, with their high resolution, are the ideal tools for accurately measuring very low AC & DC currents. Smaller in size than traditional clamp meters, they easily fit into tight spaces. Fast 40 segment analog bargraph. One touch Auto Zero for DCA measurements eliminates the need to turn a knob to zero adjust. 0.9 (23mm) clamp jaw opening. Overload protection to 400A DC. Data hold. Auto power off. Min/Max. True RMS models recommended for measurements where distortion may otherwise cause inaccuracies.
PRICE
$495.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | Latest |
| Manufacturers Part Number | 380942 |
| Type | Measurement tool |
| Package Quantity | 1 |
| Description | Measurement tool |
| Brand | Extech |