Ancra® 49205-26 Extra Heavy Duty Galvanized Steel Cargo Control Load Stabilizer 2" O.D.
|
Questions & Answers (0)
Product Description
Ancra® 2" O.D. EXTRA HEAVY-DUTY STEEL CARGO BAR & LOAD STABILIZER
Secures and helps keep load from shifting and falling in transit. Use between walls or floor and roof of van, truck or trailer. For best results, use in pairs. Telescopic galvanized steel tubing. Pivoting rubber padded feet provide positive traction. Adjusts from 85" to 114".
Secures and helps keep load from shifting and falling in transit. Use between walls or floor and roof of van, truck or trailer. For best results, use in pairs. Telescopic galvanized steel tubing. Pivoting rubber padded feet provide positive traction. Adjusts from 85" to 114".
PRICE
$98.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 lbs |
| Tube Diameter | 2 in |
| Adjustable Length | 85 - 114 in |
Product Details
| Assembly Required | No |
| Type | Cargo Bar |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 49205-26 |
| Duty | Extra Heavy |
| Brand | Ancra |
| End Fitting | Rubber Padded Feet |