Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB989071

Global Industrial™ Steel Cargo Control Bar & Load Stabilizer With Welded Hoop

Product Description
Standout Features:

✓ Easy-to-use heavy-duty locking ratchet.
✓ Adjustable length.
✓ Assembled.

Prevent loads from shifting and falling in transit Global Industrial™ Steel Cargo Control Bar & Load Stabilizer with Welded Hoop. Its durable 2" galvanized steel construction ensures no movement will occur and its 4" padded feet provide positive traction without scuffing surfaces, making it ideal for use between walls, floors, or the roof of a van, truck, or trailer. Its welded hoop is 66"L x 27"H and designed to help secure large areas. For best results, use in pairs. Adjusts from 85" to 114". 1 Year Limited Warranty.

PRICE
$159.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight23 lbs
Tube Diameter2 in
Adjustable Length85 - 114 in

Product Details

Assembly RequiredNo
TypeCargo Bar w/ Integral Hoop
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part Number989071
DutyHeavy
BrandGlobal Industrial
End FittingRubber Padded Feet