- Adjusts from: 86" to 104"
- Weight: 17.0 lbs., 7.7 kgs.
Kinedyne Galvanized Square Cargo Control Jack Bar JB101 - Adjusts from 86"W to 104"W
|
Questions & Answers (0)
Product Description
Standard Square Jack Bar is constructed of square Steel tubing and a Standard Rack. It also features a patented Quick Release mechanism on the handle (U.S. Patent Number 5,979,876) for fast release and adjustment of the bar length.
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 16 lbs |
| Adjustable Length | 86 - 104 in |
Product Details
| Assembly Required | No |
| Type | Cargo Bar |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | JB101 |
| Duty | Heavy |
| Brand | Kinedyne |