Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218659

MPN #: CL-H3-15

Vestil™ One Piece Galvanized Steel Cargo Bar, Adjusts 87" to 119" With Hoops

Product Description
Sometimes trailers can't be packed tight enough to stop items from jostling, which can lead to unnecessary damage and high replacement costs. Here to put an end to those problems even before they start; is a cargo bar with hoops. The hoops provide an upper and lower level of security in addition to the horizontal presence from the cargo bar itself, while the cargo bar is expandable to fit perfectly into the space parameters of the situation. An articulating square steel end plate is rubber padded for gripping action. Assembly is required, but hardware is included! Keeps trailer contents in place to eliminate damaged goods.

Features:
  • Manually adjusted by ratchet
  • One piece design
  • Square tubing construction is durable and lightweight
  • Galvanized steel hoops
  • 119"L x 3-3/4"W x 24-1/2"H With Hoops Silver


PRICE
$139.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight30 lbs
Tube Diameter1-1/2 in
Adjustable Length87 - 119 in

Product Details

Assembly RequiredYes
TypeOne Piece Cargo Bar
ColorSilver
SeriesCL
End FittingSquare Articulating Steel End Plates
MaterialGalvanized Steel
Package Quantity1
Manufacturers Part NumberCL-H3-15
DutyLight
BrandVestil