HEMCO® Viking Sink Base Cabinet Grouping, 72"W x 30"D x 36"H, White
Write a Review
|
Questions & Answers (0)
Product Description
UniLine Viking Grouping is ideal for medical examination rooms and small lab requirements. This cabinet grouping includes (2) white standing height cabinets with black phenolic resin work surface and 1 wall cabinet. Includes 16" x 12" x 8" sink and H/C gooseneck faucet. Overall measures 72"W x 30"D x 36"H.
PRICE
$12,179.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36 in |
Product Details
| Type | Lab Casework |
| Material | Powder Coated Steel, Phenolic Worksurface |
| Description | Viking Sink Base Cabinet Grouping |
| Color | White |
| Manufacturers Part Number | 70423 |
| Brand | Hemco |
Warranty
| Warranty | 1 yr |