Features:
- 5000 lbs. load capacity
- 2 shelf model: shelf clearance: 23"
- Shelf Size: 30" x 72"
- 8" Phenolic wheels with heavy-duty kingpinless casters
- 2 rigid, and 2 swivel casters
- Top shelf height: 36"
- All-welded construction
- Made in the USA
Weights & Dimensions
| Length | 77-1/2 in |
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 5000 lbs |
| Weight | 246 lbs |
| Wheel Diameter | 8 in |
| Shelf Clearance | 23 in |
| Gauge | 12 ga |
| Top Shelf Height | 36 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Cart |
| Shelf Type | Flat |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | GH-3072-8PHK |
| Brand | Little Giant |
Warranty
| Warranty | 1 |