Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
New Age Industrial

Model # :WBB3220779

MPN #: 1416

New Age Industrial Heavy Duty Stocking Utility Cart w/ Handle, 800 lb. Capacity, 18"L x 19"W x 42"H

Product Description
Efficiently transport and stock produce with the New Age Industrial 1416 Heavy Duty Aluminum Produce Stocking/Utility Cart. This mobile, all-welded aluminum cart features a solid top shelf and a T-bar bottom shelf, providing versatile storage options and allowing for air circulation. Designed with a sturdy handle and four 5" platform type casters (two swivel and two rigid), it offers smooth mobility and easy control. NSF certified and boasting an 800 lb. weight capacity, this durable cart is an excellent solution for produce departments, bakeries, or any area requiring robust utility transport. Proudly Made in the USA.

Features:
  • Framework is constructed of 11/4" x 11/4" x 1/16" wall tubing
  • Solid shelves are constructed with 1/16" aluminum sheet with raised marine edge
  • T-Bar shelves are constructed using 11/4" x 21/4" x 1/8" wall T-Bar
  • Legs and handles are constructed out of 15/16" diameter pipe
  • Lifetime Guarantee against rust and corrosion
  • Five-Year Guarantee against workmanship and material defects.


PRICE
$759.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width19 in
Height42 in
Weight Capacity800 lbs
Weight40 lbs
Wheel Diameter5 in
Shelf Clearance20 in
Top Shelf Height30 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Polyolefin
TypeHeavy Duty Cart
Shelf Capacity400 lbs
Wheel Type2 Swivel, 2 Rigid
Number of Shelves2
MaterialAluminum
Manufacturers Part Number1416
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF