Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB2955955

MPN #: AVJ42XLC

Luxor Extra Large Adj Height Steel AV Cart w/ Cabinet, 3 Shelves, Blk, Electric, 24" to 42"H

Product Description
Features:
  • Adjustable height from 24" to 42" in 2" increments
  • Roll-formed shelves with .25" retaining lip
  • Locking cabinet made from durable 20-gauge steel
  • Tables are robotically-welded for stability
  • powder coat painted finish
  • Rolling cart with 4" silent-roll, full-swivel ball bearing casters, two with locking brake
  • Optional Three-outlet, 15' UL- and CSA-Listed electrical assembly with cord plug snap and side wrap hooks
  • Easy-access cable holes keep the cart organized
  • Includes safety mat for top shelf
  • Assembly required
  • Made in the USA
Dimensions:
  • Overall: 32"W x 20"D x 24" to 42"H
  • Clearance of 14.75" between bottom and middle shelf


PRICE
$509.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width20 in
Height24 - 42 in
Weight Capacity300 lbs
Weight41 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredYes
TypeAV Cart with Lockable Cabinet
Shelf Capacity100 lbs
ColorBlack
Wheel TypeTPR
StyleIncludes Cabinet
Number of Shelves3
MaterialSteel
Manufacturers Part NumberAVJ42XLC
BrandLuxor

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL, CSA