- 1/4" thick solid steel-plate door
- 2 active round locking-bolts 3/4" Dia. thick
- No wake-up code needed (one button wak-up)
- Up to 30 fingerprint users
- User-friendly, easy programming
- 4 pre-drilled anchor holes (bottom)
- Power override box included
- 2 override keys included (Laser key)
- Battery operated - 4 "AA" batteries included
Protex Biometric (Fingerprint) Burglary Safe With Biometric Lock HZ-34 14-1/8" x 13" x 12-7/8" Gray
Write a Review
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$455.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 13 in |
| Height | 12-7/8 in |
| Inside Width | 13-7/8 in |
| Inside Depth | 8-3/4 in |
| Inside Height | 12-5/8 in |
| Weight | 42 lbs |
Product Details
| Lock Type | Biometric Fingerprint Lock & Keyed Lock |
| Type | Safe |
| Number of Adjustable Shelves | 2 |
| Color | Gray |
| Door Type | Right HInged Door |
| Style | Biometric Safe |
| Capacity | 0.89 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Fingerprint Memory | 30 |
| Package Quantity | 1 |
| Manufacturers Part Number | HZ-34 |
| Brand | Protex Safe |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |