Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB987112

MPN #: 273519

Wesco® Manual Extra-Long Fork Pallet Jack, 4400 lb. Capacity, 27"W x 78"L Forks

Product Description
This Pallet Jack features longer forks that reach under and support specialized, extended length pallets. Premium, industrial grade hydraulic pump raises and lowers skids or pallets smoothly and includes an overload bypass valve for safety. Pallet jack offers a 3-position fingertip control (raise, lower, neutral), floor protective 7" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks. 102.5° turning radius. Limited 2 Year Warranty

.
PRICE
$1,249.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length114 in
Width27 in
Height49 in
Lowered Height3 in
Raised Height8 in
Weight Capacity4400 lbs
Weight320 lbs
Distance Across Forks27 in
Fork Length78 in
Fork Width6 in
Distance Between Forks15 in

Product Details

Assembly RequiredNo
TypeExtra Long Forks Pallet Jack
ColorRed
Wheel TypeSolid
Steer Arc Degrees102.5 °
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part Number273519
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane
BrandWesco

Warranty

Warranty2 Years