- 3 year pump warranty
- 2 Models - polyurethane or nylon wheels
- Forks are 48 inches long and 21 inches apar
- Adjustable fork connecting rods
- 180° steering
- Overload bypass
- Rubber coated handle
- Reinforced forks - 11 Gauge
- Raised height: 8". Lowered height: 3"
- Entry and Exit Rollers
- 7" wide forks
- 8" Mold-On polyurethane or 8" nylon steering wheels
- 3" Mold-On polyurethane or nylon load wheels
Wesco® CPII Manual Pallet Truck, 5500 lb. Capacity, 27"W x 48"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$989.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 27 in |
| Height | 48 in |
| Lowered Height | 3 in |
| Raised Height | 7 in |
| Weight Capacity | 5500 lbs |
| Weight | 176 lbs |
| Fork Length | 48 in |
| Fork Width | 7 in |
| Distance Between Forks | 13 in |
| Distance Across Forks | 27 in |
| Wheel Diameter | 8 - 3 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 272778 |
| Number of Wheels | (2) Drive/(2) Steer |
| Brand | Wesco |
| Type | Standard Duty Pallet Jack |
| Color | Green |
| Wheel Type | Solid |
| Steer Arc Degrees | 180 ° |
| Load Wheel Material | Polyurethane |
| Entry Rollers | Yes |
| Handle Style | Ergonomic Handle |
| Steer Wheel Material | Polyurethane |
Warranty
| Warranty | 1 Year |