Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB241481

MPN #: 272744

Wesco® Adjustable Fork Width Manual Pallet Jack, 5500 lb. Cap., 21 to 27"W x 48"L Forks

Product Description
Lift and move pallets effortlessly! Unique Adjustable Fork Width design allows greater flexibility as fork width can be set anywhere between 21" to 27" by simply loosening and resetting the front and rear adjusting bolts. Heavy-duty hydraulic pump with safety overload bypass valve smoothly lowers pallet minimizing merchandise damage. Ergonomic rubber coated handle improves grip and has 3-position fingertip control (raise, lower, neutral). Rolls smoothly on 7" polyurethane steer wheels. 190 degree turning radius. 3" polyurethane load wheels and entry assists insure easy pallet entry and exit. 27"W x 48"L with 6"W forks. Adjustable fork tie rods help keep proper alignment. 3" lowered height and 8" raised height. US Patent No. 6,808,357. 5 Year Limited Warranty.

PRICE
$1,199.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width21 - 27 in
Height47 in
Lowered Height3 in
Raised Height8 in
Weight Capacity5500 lbs
Weight180 lbs
Fork Length48 in
Fork Width6 in
Distance Between Forks9 in
Fork Thickness2 in
Distance Across Forks27 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part Number272744
BrandWesco
TypeAdjustable Fork Width Pallet Jack
ColorGray
Wheel TypeSolid
Steer Arc Degrees190 °
Load Wheel MaterialPolyurethane
Entry RollersNo
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane

Warranty

Warranty5 Years

Compliance & Certifications

CertificationsGSA Compliant