Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuris Instruments

Model # :WBB3138100

MPN #: NS1000-PA

Accuris Instruments Extra Paper Roll For SmartDrop™ Internal Printer, Pack of 3

Product Description
There is a Built-in printer and cuvette port for OD600 readings and All SmartDrop™ models include an integrated printer.

PRICE
$40.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in

Product Details

Manufacturers Part NumberNS1000-PA
TypeSpectrophotometer Accessories
Package Quantity3
BrandAccuris Instruments