Treston Extra Roller Profile Set FiFo Flow Rack ESD, 1-7/50"W x 28-9/10"D x 1-23/50"H, Set of 4-Gray
Write a Review
|
Questions & Answers (0)
Product Description
Extra roller profiles and guide plates allow you to increase storage space by using smaller bins in your FiFo flow rack. Roller Top measurements are 1.14"W x 28.9"D x 1.46"H
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/50 in |
| Depth | 28-9/10 in |
| Height | 1-23/50 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | Yes |
| Track Configuration | Wheel Bed |
| Type | ESD Rack Add-On |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | TFRRS-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |