Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145788

MPN #: 51801

TrippNT Extra Wide Core Cart w/ White Drawers, 35-7/8"L x 17-7/8"W x 35-5/8"H, White

Product Description
TrippNT's Extra Wide Core Cart with White Drawers stores and mobilizes supplies while offering a large work surface area. There are push/pull handles built-into the cart top that can be easily gripped. Constructed from HDPE and a Clear PETG door over the bulk storage area. Ships fully assembled.

Features:
  • 3 White Locking Drawers 1 Locking Bulk Storage Area with Clear PETG Sliding Door and 3 inch Casters
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Transports and Stores Supplies While Offering a Large, Mobile Work Surface
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 1/8" PETG, 3/16" ABS


PRICE
$1,909.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-7/8 in
Width17-7/8 in
Height35-5/8 in
Weight75 lbs
Wheel Diameter3 in
Drawer Dimensions24-1/2 x 4-3/8 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel & Lock Hafele Body Zinc Plated 22MM SYMO
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesCore
Number of Drawers3
Wheel TypeCasters
StyleGeneral Purpose Supply Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number51801
BrandTrippNT

Warranty

WarrantyLifetime Guarantee