Diversey Extraction Cleaner, Floral Fresh Scent, 84.5 oz. Bottle, 2/Case
Write a Review
|
Questions & Answers (0)
Product Description
Use as a liquid extraction cleaner, traffic lane pre-spray or bonnet buff cleaner. Low foam formula for the needs of today's high pressure carpet extractors.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 84.5 oz |
Product Details
| Type | Carpet Cleaner |
| Scent | Floral Fresh |
| Size Type | 84.5 oz. Bottle |
| Helps Remove | Stains |
| Package Quantity | 2 Bottles |
| Description | Extraction Cleaner |
| pH | 9.1 |
| Manufacturers Part Number | 101109762 |
| Floor Type | Carpet |
| Dilution Ratio | 1:320 |
| Brand | Diversey |