Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB3149002

MPN #: 6800

Haws® Fixture Carrier, In-Wall Floor Mount

Product Description
Model 6800 In-wall floor mounted fixture carrier: Two 2-½" x 1-½" x 1/8" thick structural steel uprights having 6" x 3" x 3/8" thick welded steel 4-bolt floor flanges, supplied with 'U' bolts and hardware. For use in conjunction with Haws® in-wall mounting plates 6700, 6700.4, 6710, 6715, 6717, or 6776, for extra heavy duty fixture support. Fits inside standard 2" x 4" wall construction. Suitable for use with either 3/8" or 1/2" concrete anchors (by others). Includes mounting holes for plumbing stub out bracket and electrical boxes. Exceeds requirements when tested in accordance to ASME Standard A112.6.1M. Design was independently verified as suitable to meet HCAI and CBC anchor spacing requirements.

Coated steel carrier with mounting feet and heavy duty zinc-plated Ubolts. Provides the maximum mounting strength for many Haws® wall mounted products, including drinking fountains.

PRICE
$619.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFixture Carrier
Mounting LocationIn-Wall Mount
IncludesMounting Holes For Plumbing Stub Out Bracket & Electrical Boxes
MaterialSteel
DescriptionIn-Wall Floor Mounted Fixture Carrier
ColorGreen
Manufacturers Part Number6800
BrandHaws