Square Scrub Pivot 28" x 14" Driver Pad, Blue, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
This medium to heavy duty 14" x 28" blue pad can be used for heavier cleaning and buffing situations, but primarily used as a spacer pad. Always check spacer and driver pads frequently for wear and replace as needed. Use wet or dry on VCT and tile.
PRICE
$67.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 28 x 14 in |
Product Details
| Type | Driver Pad |
| Package Quantity | 5 |
| Pad Shape | Rectangular |
| Color | Blue |
| Manufacturers Part Number | SS P1428BLU |
| Floor Type | VCT, Tile |
| For Use With | Pivot 28" |
| Machine Speed | 3450 rpm |
| Brand | Square Scrub |