Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB3086053

MPN #: 10-0394-1A-41

ASI® EZ Fill™ Foam Soap Dispenser, Battery Not Included, Black

Product Description
EZ FILL™ features heavy-duty brass dispensers with chrome plated finish, an anti-rotation flange and is easy to use. Translucent tank holds 33.8 oz (1 L) of liquid foaming soap. Electrically operated using batteries or alternating current.

0394-1A – EZ Fill™ – STAND-ALONE FOAM SOAP Dispenser with 1 Liter Bottle – Battery Operated (6 D Cell – not included)

  • Soap Requirements: Proper usage of this dispenser requires, that only soap within the following range for viscosity and pH may be used
  • Viscosity Range (mPa·s or cP): 1 – 100
  • pH Range: 5.5 ~ 8.5


  • A complete Dispensing Chart and other relevant technical documents are available for all dispensers.

    Features:
    • Multi Feed System: Using infrared sensors, each of up to 6 automatic soap dispensers is fed by its own controllable peristaltic pump
    • Easy Fill: Using a single soap reservoir, this top-fill system allows refill of up to 6 soap dispensers with 1 pour-for easy ongoing maintenance
    • Universal Motor: Controls all dispensers with one remote, allowing flexibility in settings with a choice of 4 presets
    • Ranges Of Sizes For All Needs: Holds 6 L of liquid soap to supply up to six (6) individual EZ FILL™ vanity mounted automatic soap dispenser units
    Specification: EZ FILL™ Vanity Mounted Automatic Foam Soap Dispenser shall hold and dispense 33.8 oz (1 L) of liquid foaming soap with pH in range 7± 1.5 and viscosity in range 1–100 cP (mPa•s) and shall dispense in stream cycles with soap volume and air volume adjustable by owner with remote control programming unit (optional, Model № 0390-R; supplied one (1) per six (6) pack). Operation is initiated by hands-free sensor controlled by microprocessor digital circuitry and peristaltic pump is powered by six (6) 'D'-size 1.5V batteries (supplied by others) in a screw-locked IP67 rated compartment (provided) located under counter or an AC Adapter (also IP67 rated, provided, select model) plugged into GFCI outlet (by others). Unit shall have chrome plated spout and sensor housing with a highly polished finish (or Matte Black when code –41 is specified) over all exposed surfaces. Unit shall have LED in sensor to indicate function and battery condition (when Battery Box, 0390-BP {provided}, is used). A self-adhesive label shall be supplied for use at owner's option to indicate dispenser function. Tank shall be translucent to show quantity of soap remaining at any time. Tank shall be disengaged and engaged into pump assembly under counter by manually unscrewing to allow refilling and threading back up into pump/control housing to retain for operation. Unit shall mount on vanity deck up to 2" [51] thick through 1" Dia [Ø25] hole min to 1-1/4" Dia [Ø32] max and shall resist forced rotation up to 177 in-lbf (20 Nm) with 0390-ARK properly installed (provided). Owner's Manual and Installation Guide (OM & IG) shall be provided with unit in carton.

    PRICE
    $599.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width1-1/2 in
    Height4-1/8 in
    Spout Reach2-1/4 in
    Diameter1-1/2

    Product Details

    ColorBlack
    SeriesEZ Fill
    Mounting LocationCountertop
    Capacity33.8 oz
    MaterialBrass
    ActivationAutomatic
    Manufacturers Part Number10-0394-1A-41
    FormFoam
    BrandAmerican Specialties