Teknika Strapping Heavy Duty Ratchet Tensioner w/ Cutter for 1-1/4"-1-1/2" Strap Width, Black/Silver
Write a Review
|
Questions & Answers (0)
Product Description
This ultra heavy duty ratchet tensioner features a cutter that can be used with 1-1/4" to 1-1/2" woven or composite strapping. It is usable with polyester material.
PRICE
$565.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | -- |
| Strap Width | 1-1/4 - 1-1/2 in |
Product Details
| Type | Tensioner |
| Color | Black |
| Manufacturers Part Number | KS-3000 |
| Duty | Heavy Duty |
| For Use With | Polyester |
| Tool Type | Rachet |
| Brand | Teknika |