Officemate® EZ Level 2 - 3 Hole Punch, 15 Sheet Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable hole punch features padded EZ Lever handle for easy punching of up to 15 sheets of 20 lb. paper. Adjustable punch heads allow 2-hole or 3-hole punching. Easy-to-remove chip tray provides a see-through window for easy maintenance. Calibrated centering device delivers punching accuracy. Hole punch offers an all-metal construction for durability.
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Material | Metal |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | EZ Level 2-3 Hole Punch |
| Color | Silver |
| Manufacturers Part Number | OIC90050 |
| Sheet Capacity | 15 |
| Brand | Officemate |