Bostitch® Office Premium 3-Hole Punch, 12 Sheet Capacity, Gold
Write a Review
|
Questions & Answers (0)
Product Description
The classic Bostitch® Office 3-hole punch now comes in a metallic gold color to brighten up your desk! The standard 3-hole configuration allows for precision punching of up to 12 sheets of paper to help you keep your paperwork neat and organized. Not only does the new metallic gold color give this hole punch a beautiful shine, but it also ensures maximum durability with its metal construction for ultimate longevity. We know the last thing you want while punching your papers is for the hole punch to slide all over your desk, so we created ours with a rubber base that will prevent any slippage on any desktop! Your Bostitch® 3-hole punch will remain sturdy and durable with every use. Bonus: the chip tray is easy to clean and remove to help prevent any unwanted paper chip messes!
PRICE
$16.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Color | Gold |
| Manufacturers Part Number | HP12-GOLD |
| Sheet Capacity | 12 |
| Brand | Bostitch |