Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dremel

Model # :WBB3137505

MPN #: EZ456B-01

Dremel® EZ Lock Cut-off Wheel, Bulk Pack of 12

Product Description
Turn your Dremel® rotary tool into a powerful cutting machine with EZ Lock™ Fiberglass Reinforced Cut-Off Wheels. The EZ456B includes 12 fiberglass reinforced cut-off wheels designed to last 2X longer compared to the 426. The highly-durable cut-off wheels feature a 1-1/2 In. (38.1 mm) wheel diameter and 1/16 In. (1.1mm) thick blade making it ideal to cut, groove, and trim all types of metal including hardened steel. Perfect for projects like cutting bolt heads, reslotting damaged screws, cutting sheet metal, or trimming metal rods. The cutting discs are also ideal for delicate woodworking projects and can be used on other materials including wood, plastics or ceramics. The wheels are designed with the patented EZ Lock™ system making accessory changes quick and easy. For use with the EZ402 EZ Lock™ mandrel only.

Features:
  • Cut-off Wheels are reinforced with fiberglass for increased durability to cut, trim and groove into a variety of metals including hardened steel
  • Ideal for easily cutting or slotting bolts, screws or sheet metal, thin wood, ceramic and plastic
  • The EZ456B includes 12 fiberglass-reinforced cut-off wheels designed to last 2X longer compared to the 426
  • The EZ456B is designed with the patented EZ Lock™ system making accessory changes 6X faster than using a standard mandrel by eliminating the need for a screw and a screwdriver
  • Application : Cutting (red color code)
  • Material : Fiberglass
  • For use with Dremel® EZ402 mandrel only
  • Dremel® accessories are also color-coded into usage categories, to find more Cutting accessories look the Red color code
PRICE
$37.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2"
Diameter1-1/2
Blade Thickness0.125

Product Details

Number of Pieces12
No Load RPM35000 rpm
Includes12 Fiberglass Reinforced Cut-Off Wheels
MaterialFiberglass
ColorWhite
ApplicationCutting
For Use WithEz402 Ez Lock Mandrel
BrandDremel