Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131301

MPN #: FT311

Flex Guard For Type 1 Cutting Wheels, 4" to 5" Diameter

Product Description
Shield yourself from sparks and debris with The Flex Cutting Guard for Flex 4-½"–5" Angle Grinders. This guard provides protection when using cutting wheels with easy, one-step guard adjustment to adapt to every application.

Features:
  • Blade Guard Protection
    Superior shielding for use with cutting wheels
  • One Step Guard Adjustment
    Optimal convenience for every application
  • Compatibility
    Compatible with 4-1/2" - 5" Flex Angle Grinders


PRICE
$29.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2016-05-11 00:00:00
Weight0.7 lbs
Size4 - 5 in
Diameter4-1/2 & 5

Product Details

TypeGuard
IncludesCutting Guard for Angle Grinder
ColorSilver
Manufacturers Part NumberFT311
BrandFLEX