Westcott® EZ-Open Scissors and Box Cutters, 8"L Straight, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Westcott® EZ-Open Scissors and Box Cutters, 8"L Straight, Gray
Straight scissors feature a box opener for two tools in one instrument. Press the simple trigger mechanism to extend the box cutting blade from the handle. Blade automatically retracts when finger pressure is released. Blades on the scissors are made of stainless steel and are corrosion-resistant for a long-lasting, durable tool. Design also features a pointed tip and gray handles. Scissors are designed for left-handed or right-handed use.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Straight scissors feature a box opener for two tools in one instrument. Press the simple trigger mechanism to extend the box cutting blade from the handle. Blade automatically retracts when finger pressure is released. Blades on the scissors are made of stainless steel and are corrosion-resistant for a long-lasting, durable tool. Design also features a pointed tip and gray handles. Scissors are designed for left-handed or right-handed use.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Handle Material | Plastic |
| Color | Gray |
| Style | Specialty Scissor |
| Material | Stainless Steel Blade |
| Handle | Straight |
| Hand | Left or Right |
| Description | EZ-Open Scissors and Box Cutters |
| Package Quantity | 1 |
| Manufacturers Part Number | ACM13227 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | 10 yr |