Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3171975

Global Industrial F-Style Haz Mat Shipper Kit, 1 Gallon Can, 8-3/16"L x 5-11/16"W x 12-3/8"H, Kraft

Product Description
The industry standard for shipping solvents, thinners and paint.

Features:
  • Holds 1 - 1 Gallon F-Style Can
  • Accepted domestic and international freight carriers
  • Complete Shipper Kit includes: Pre-assembled carton, F-Style can with cap and foam inserts
  • Carton is manufactured from ECT-44 test corrugated
  • Can has 1-3/4" neck for easy pour into container
  • All include mandatory warning information printed on carton
  • UN/USA D.O.T. approved containers
  • UN Number: 4G/Y51.4/S
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$32.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
32.95
Buy 3 units - 5 units
31.95Save $1.00 (3%)
Buy 6+ units
30.95Save $2.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16 in
Width5-11/16 in
Height12-3/8 in
Weight95 lbs

Product Details

TypeShipper Kit
ColorMulti-colored
For Use WithF-Style Cans
Strength275#/ECT-44
UN Number4G/Y51.4/S.
RecyclableNo
Can Size1 Gal.
MaterialCorrugated Cardboard
Wall TypeSingle
Package Quantity1
Manufacturers Part NumberB3171975
Number of Cans Held1
BrandGlobal Industrial