Hoffman F66G44R, Reducer, Type 1, 6x6 To4X4, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F66G44R Reducer, Type 1, 6x6 To4x4, Steel/Gray.
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 6.00 x 6.00 in |
Product Details
| Enclosure Type | 1 |
| Material | Steel |
| Description | Reducer |
| Color | Gray |
| Manufacturers Part Number | F66G44R |
| Brand | Hoffman |