Features:
- 10 Micron Filter
- 50 psi
- 18 gpm
- 1-12 UNF
- Compatible with gasoline, diesel, ethanol blends up to 15% and ultra-low sulfur diesel
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 3-5/8 in |
| Height | 8-1/2 in |
| Weight | 2 lbs |
| Inlet Connection | 3/4 in |
Product Details
| Type | Accessory |
| Mount | In-line |
| Outlet Connection Type | NPT |
| Color | White |
| For Use With | 1200KTF7018 |
| Gallons per Minute | 18 gal/min |
| Outlet | 3/4 |
| Manufacturers Part Number | F1810PM0 |
| Fuel Type | Gasoline, Diesel, Ethanol (blends up to 15%), Ultra-Low Sulfur Diesel |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Steel |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |