Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fill-Rite

Model # :WBB2094116

MPN #: N100DAU12G

Fill-Rite N100DAU12G, 1" Automatic Nozzle with Hook, Green Body, 5-25 GPM, End of Delivery Hose

Product Description
Fill-Rite N100DAU12G, 1" Automatic Nozzle with Hook, Green Body, 5-25 GPM, End of Delivery Hose

Fill a 200 gallon tank in less than 7 minutes. That's real time saved...every time you fill the tank. Industry leading flow isn't the only reward you will reap. For transfer of gasoline, diesel, or kerosene to large fuel capacity farm, fleet, or construction equipment, there is simply no better choice.

Features:

  • Suitable for gasoline, diesel, E15, biodiesel up to B20, and kerosene
  • Integral hook and spout spring
  • Three locking flow-rate positions
  • Heavy duty aluminum body
  • No pressure / no flow feature for added safety
  • Green nozzle cover
PRICE
$164.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/8 in
Width2-3/16 in
Height9-11/16 in
Weight3 lbs
Inlet Connection1 in

Product Details

TypeAccessory
MountEnd of Delivery Hose
Outlet Connection TypeNPT
ColorGreen
For Use WithDiesel Fuel Pumps
Gallons per Minute5 to 25 gal/min
Outlet1
Manufacturers Part NumberN100DAU12G
Fuel TypeGasoline, Diesel, E-15, Biodiesel (up to B20), Kerosene
PSI50.0 psi
Inlet Connection TypeNPT
Housing MaterialAluminum
BrandFill-Rite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL