Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3154092

MPN #: 29098

Jackson Safety® F20 Face Shield Window, PolyCarb, 10"L x 20"W, 1/16" Thick, Clear

Product Description
Jackson Safety® polycarbonate face shield windows are designed to offer premium protection from flying debris and high heat work applications. They are ideal for a wide range of heavy industrial manufacturing applications. The Jackson Safety Hard Hat Interchange System is an all-in-one safety solution. It lets you easily add, remove, or switch between your welding helmet or face shield with speed and ease - all without removing your hard hat. Look for model numbers that qualify so you can stay protected at all times.

Features:
  • Universal Pin Pattern Mounting System allows use with most brands of headgear
  • Provides premium impact protection from sparks and flying debris
  • Ideal solution when working in high heat applications
  • Excellent flexibility even when used in cold working environments
  • Made with a D3 splash rating
  • Meets ANSI Z87.1+ 2010 Standards; CSA Z94.3 Compliant
  • Application - Light industrial manufacturing, cutting wood, splash, impact, high-heat applications, landscaping, food processing
  • K Shape
  • Unbound
  • Compatible w/ Hard Hat Interchange System


PRICE
$12.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width20 in
Visor Width20
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFaceshield
ColorClear
SeriesF20
For Use WithHeadgear or Cap/Hat Brackets
MaterialAcetate
DescriptionF20 Face Shield Window
Package Quantity1
Manufacturers Part Number29098
Visor Color FamilyClear
Visor MaterialPolycarbonate
Visor CoatingUncoated
BrandJackson Safety

Compliance & Certifications

CertificationsANSI Z87.1, 2010 Standards, CSA Z94.3 Compliant