Jackson Safety® F40 Face Shield Window, 9"L x 15-1/2"W x 1/16" Thick, Dark Green
Write a Review
|
Questions & Answers (0)
Product Description
F40 Propionate Face Shield Windows Jackson Safety® Molded Unbound Propionate Replacement Face Shields are designed to reduce the risk of splash, spray, and light impacts. A molded design provides superior distortion-free optical quality. Face shields are compatible with the Jackson Safety® Hard Hat Interchange System (HHIS).Universal Pin Pattern Mounting System allows use with most brands of headgear Made with a lightweight and chemical resistant material Stronger impact resistance than acetate style counterparts. The Jackson Safety® Hard Hat Interchange System is an all-in-one safety solution. It lets you easily add, remove, or switch between your welding helmet or face shield with speed and ease - all without removing your hard hat. Look for model numbers that qualify so you can stay protected at all times.
PRICE
$20.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 |
| Width | 15-1/2 in |
| Visor Height | 9 |
| Visor Width | 15-1/2 |
| Thickness | 1/16 in |
| Visor Thickness | 1/16 |
Product Details
| Type | Face Shield Window |
| Color | Green |
| Series | F40 |
| For Use With | "Jackson Safety® 14381, 14940, 29051, 29076, 29077" |
| Material | Propionate |
| Description | Face Shield Window |
| Package Quantity | 1 |
| Manufacturers Part Number | 29086 |
| Visor Color Family | Dark Green |
| Visor Material | Propionate |
| Visor Coating | Uncoated |
| Brand | Jackson Safety |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010 |