Bel-Art F36705-0000 7-Piece Stainless Steel Micro Spoon and Spatula Weighing Set
Write a Review
|
Questions & Answers (0)
Product Description
This kit includes six different, small size, double-ended tools and a pair of tweezers to suit various small sample handling needs. Each double-ended tool has two different end shapes providing 12 implements to better match user needs. Ends include 2 small spoons for transferring and collecting both dry and liquid material. Another two are V-shaped spatula ends of different sizes that can be used for lifting or spill-free carrying of material. There are also 8 flat spatulas ends of various widths and lengths ideal for mixing, scraping and spreading; six have a square end and two are rounded. The blunt tip tweezers have serrated inside surfaces for secure sample handling and grooved handles for better gripping. All tools are polished stainless steel for long life and easy cleaning and can be steam autoclaved at 121°C (250°F). A carrying case protects and organizes all tools when not in use.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various in |
Product Details
| Type | Sampling Spatulas |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Micro Spoon and Spatula Weighing Set |
| Color | Stainless Steel |
| Manufacturers Part Number | F36705-0000 |
| Brand | Bel-Art |