Brackets & Mounts
Brand
For Use With
Thickness
Voltage
Enclosure Type
Size
Type
Gauge
Length
Width
Depth
Material
Height
Color
Price
Related Products
Hoffman AHCI5E, Corrosion Inhibitor, Emitter, For 5 Cu.Ft. Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further ...
Protect electronic, mechanical equipment from low temperatures, condensation, and corrosion with this heater, which will maintain stable enclosure temperatures by using natural convection resulting in current circulation of warm air. Features: Heating element PTC resistor - temperature limiting Double Insulated Protection Mounting clip for 35mm DIN rail, EN 60 715 Vertical mount One year parts and labor warranty.
Hoffman AS400, HOL-SEALERS™ Hole Seal, For 4-In Conduit, 5.12 Dia., ANSI 61 gray Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Features: Steel Models 16 gauge galvanized steel backplate Plated stud (10-32x5/8) and wing nut Stainless Steel Models 16 gauge stainless steel backplate Seal, backplate, stud (10-24x5/8) and wing nut are 300 ...
Hoffman AS250SS, HOL-SEALERS™ Hole Seal, For 2-1/2-In Conduit, 3.50 Dia. Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS™. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Features: Steel Models 16 gauge galvanized steel backplate Plated stud (10-32x5/8) and wing nut Stainless Steel Models 16 gauge stainless steel backplate Seal, backplate, stud (10-24x5/8) and wing nut are 300 series ...
Hoffman AHCI10E, Corrosion Inhibitor, Emitter, For 10 Cu.Ft. Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further ...