Hoffman F88WRE66, Reducer/Edge Hole, 8x8 To 6x6, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F88WRE66 Wireway, Reducer/Edge Hole, 8x8 To 6x6, Steel/Gray.
PRICE
$139.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 8.00 x 8.00 in |
Product Details
| Enclosure Type | 12 |
| Material | Steel |
| Description | Reducer Bushings |
| Color | Gray |
| Manufacturers Part Number | F88WRE66 |
| Brand | Hoffman |