Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HSM

Model # :WBB2094697

MPN #: HSM1513

HSM FA400.2, 104-130 Sheet, Strip-Cut, 104 Gal. Capacity

Product Description
HSM® FA400.2 Strip-Cut Shredder, 130 Sheet, 104 Gallon Capacity

High quality materials and "Made in Germany" quality for safety and durability. Cutting rollers made of hardened solid steel. Convenient material feeding via conveyor belt. Powerful motor allows for continuous operation. An automatic return eliminates paper jams. Effortless emptying via a removable trolley with a reusable collecting bag. User safety through emergency off switch. Functional operator control panel with LED indicator. Extension of the loading table by 600 mm; used for material storage (left or right).

HSM Power Configuration Form & Installation Checklist must be filled out and submitted with your order.

PRICE
$15,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45-1/2 in
Depth61-5/7 in
Height65 in
Shred Size1/4"
Throat Width17 in

Product Details

TypeCommercial Shredder
Specialty ShreddingCDs, DVDs, Floppy Disks, Credit Cards, Staples, Paper Clips, USBs
ColorWhite
Jam FreeYes
Automatic Shut OffYes
Cutting TypeStrip Cut
Bin Capacity Gallons104 gal
DescriptionPaper Shredder
Package Quantity1
Manufacturers Part NumberHSM1513
Sheet Capacity130
Continuous OperationYes
Security Level2
BrandHSM
Speed41 ft/min

Warranty

WarrantyLimited Lifetime; 1 Year on Parts & Labor