Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
HSM

Model # :WBB3191012

MPN #: HSM2373M

HSM® Pure 740 Max 22 Sheet, Cross-Cut Large Scale Mobile Shredder, 63.4 Gal. Capacity

Product Description
Pure 740 Max is a heavy duty office shredder for rigorous in-house data destruction, ideal to use by up to 15 people. It is a robust design with induction-hardened, solid steel cutting blades have a lifetime warranty and shred paper into 3/16 x 1-1/8 inch particles (P-4 Security Level). HSM® Pure 740 Max features a built-in paper feed with overload protection to reduce paper jams and enhance the throughput rates of paper. The 38 gallons bin integrates a bin full indicator and shuts down the document shredder when the bin is full. Meanwhile, the standby mode ensures a high degree of energy saving when the shredder is not in use. Large scale mobile shredder with recycling cart.

PRICE
$3,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-3/8 in
Depth30-7/8 in
Height53 in
Shred Size3/16 x 1-1/8
Throat Width15-3/4 in

Product Details

TypeMobile Paper Shredder
Specialty ShreddingPaper
ColorWhite
Jam FreeYes
Voltage120 V
Cutting TypeCross Cut
Bin Capacity Gallons63.4 gal
DescriptionCross-Cut Shredder
Package Quantity1
Manufacturers Part NumberHSM2373M
Full Bin IndicatorYes
Sheet Capacity22
Continuous OperationYes
Security LevelP-4
BrandHSM
Speed17 ft/min

Warranty

Warranty1