Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB2247708

MPN #: V4307HC

Bevco Fabric Office Stool - Mid-Height with Casters and Footring - Black - Lexington Series

Product Description
Bevco's Value-Line Lexington Series delivers all of the outstanding ergonomic benefits or our standard upholstered seating solutions with a smaller range of configuration options. This reliable chair was built to meet the demands of daily use. It's the perfect combination of comfort, style, and affordability.

Features:

  • Full adjustable contoured back with a bumper guard on the edges of seat and back to provide added protection of upholstery
  • Upholstered fabric meets CAL 117 standards
  • Waterfall seat to aid lower body circulation (seat foam density: 1.8lb, 36IFD)
  • Easy-to-use pneumatic height adjustment
  • High performance adjustable 18" diameter footring
  • Sturdy 5-legged black nylon base with casters
  • Seat: 18"W x 18"D x 2-3/4" Thick
  • Back: 16"W x 15"H x 2" Thick


Available with Glides: B2247718

PRICE
$294.30

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height47-1/2 in
Seat Width18 in
Seat Depth18 in
Seat Height21 - 28-1/2 in
Min Seat Height21 in
Max Seat Height28-1/2 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Swivel SeatYes
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberV4307HC
BrandBevco
TypeTask Stool
ColorBlack
SeriesLexington
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
DescriptionFabric Office Stool w/ Casters
Frame MaterialNylon
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI/BIFMA
CAL 117 CertifiedYes