Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Sit-Stand Service Desk Perch Stool with Handle, 22"-32" Seat Height, Black

Product Description
✓ Plush comfortable seat with tilt feature allows user to perch in a dynamic work position
✓ Round steel base for safety, support, and stability while leaning or sitting
✓ Built-in handle

Help prevent employee fatigue with this Interion® by Global Industrial™ Sit-Stand Service Desk Perch Stool. Engineered to provide relief from standing while also providing the support needed to remain in an upright position, this versatile stool is ideal for garages, workshops, factories, and more. This stool features a round steel base and an ergonomic, padded seat that swivels in either direction. It has the ability to tilt forward, up to 20°, and supports the user while allowing them to perch in a dynamic work position. Limited 1-Year Warranty.

  • Adjustable height range from 22" to 32"
  • Seat dimensions: 14"W x 12-3/4"D x 22"H
  • 300 lb. weight capacity
  • Meets ANSI/BIFMA standards
  • PRICE
    $269.95

    1
    1
    Ships in 25 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Depth17 in
    Weight Capacity300 lbs
    Weight23 lbs
    Seat Width14 in
    Seat Depth12-3/4 in
    Seat Height22 - 32 in
    BasePedestal Base
    Height Adjustability TypePneumatic

    Product Details

    Assembly RequiredYes
    TypeSit Stand/ Perch Stool
    Frame Color FamilyBlack
    Footrest IncludedNo
    Seat Color FamilyBlack
    Casters IncludedNo
    DescriptionInterion® Sit-Stand Service Desk Stool with Handle
    Package Quantity1
    Arm TypeNone
    Manufacturers Part Number282490
    Back TypeNone
    Seat MaterialVinyl
    BrandInterion by Global Industrial

    Warranty

    Warranty1 yr