Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150296

MPN #: 4199IRUV3

Honeywell® Faceshield Visor, IR/UV Shade 3, Uncoated, Propionate, Green

Product Description
Fibre-Metal Brand WNDW 4199 IR/UV SH 3. Fibre-Metal face shield windows are injection molded from propionate, which is superior to other window materials in every significant performance characteristic. They are preformed at the factory to the exact curve of our crown protectors for easy installation, an exact fit and a perfect seal against dust, dirt and debris. All HIGH PERFORMANCE windows are thick for an extra margin of protection, yet they cost no more than ordinary.

Features:
  • Fibre-Metal face shield windows are injection molded from propionate, which is superior to other window
  • They are preformed at the factory to the exact curve of our crown protectors for easy installation
  • All High Performance windows are thick for an extra margin of protection, yet they cost no more than ordinary


PRICE
$32.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19
Width19 in
Height9 in
Visor Height9-3/4
Visor Width19
Thickness1/16 in
Visor Thickness1/16

Product Details

TypeFaceshield Visor
ColorGreen
For Use WithF400 & F500 Series & FH66
MaterialPropionate, Polycarbonate
DescriptionShade 3 Faceshield Visor
Package Quantity1
Manufacturers Part Number4199IRUV3
Visor Color FamilyGreen
Visor MaterialPolycarbonate
Visor CoatingUncoated
BrandHoneywell

Compliance & Certifications

CertificationsANSI Z87.1 & CSA Z94.3