First Aid Only FAE-7040 SmartCompliance Refill Antibiotic Ointment, 20/Box
Write a Review
|
Questions & Answers (0)
Product Description
First Aid Only FAE-7040 SmartCompliance Refill Antibiotic Ointment, 20 Per Box
SmartCompliance Refill with 20 Antibiotic Ointment packets per box. The single use topical antibiotic ointment helps prevent infection in minor cuts scrapes and burns. Individual single use packets are easy and convenient to use.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Antibiotic Ointment, 20 Per Box
SmartCompliance Refill with 20 Antibiotic Ointment packets per box. The single use topical antibiotic ointment helps prevent infection in minor cuts scrapes and burns. Individual single use packets are easy and convenient to use.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
Antibiotic Ointment, 20 Per Box
PRICE
$6.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 X 1 in |
Product Details
| Type | Refill |
| Number of Pieces | 20 |
| Package Quantity | 20 |
| Description | Antibiotic Ointment Refill |
| Person Count | 20 |
| Manufacturers Part Number | FAE-7040 |
| Case Material | Paperboard |
| Brand | First Aid Only |