Kit Contains:
First Aid Only Refill Kit, 25 Person, ANSI Compliant, Class A
Write a Review
|
Questions & Answers (0)
Product Description
Use this 25 person full kit refill to restock the first aid kit at your office or worksite. Included are all the essentials to bring your kit back up to ANSI A and OSHA compliance.
Kit Contains:
Kit Contains:
PRICE
$36.95
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Refill |
| Class | A |
| Number of Pieces | 94 |
| Package Quantity | 1 |
| Description | First Aid Refill |
| Person Count | 25 |
| Manufacturers Part Number | 91359 |
| Brand | First Aid Only |