The Werner A211104 Disposable Concrete Anchor Straps are convenient temporary anchor solutions for use in concrete forms. They are designed with two web loops, one for pass through and one which should protrude from the concrete form and be cut off after one-time use.
Werner® Pour In Disposable Anchor Strap, 48"L, Loop - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$202.50 Sold in packages of 25 / $8.10 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 14-3/8 in |
| Height | 2-3/8 in |
| Weight Capacity | 5,000 lbs |
| Weight | 0.4 lbs |
| Tensile Strength | 5000 |
Product Details
| Type | Strap & Cable Anchors |
| Color | Blue |
| Style | D-Ring, Loop Strap |
| Material | Polyester Webbing |
| Attachment Type | D-Ring, Web Loop |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, OSHA 1910 & 1926 |