- Single D-ring
- Permanent Roof Anchor with Stainless Steel Body
- Fastens Under Shingles, Leaving D-ring Exposed for Attachment
- 19" Including D-ring with 17" Nailing Surface
- Fastens under roofing materials leaving D-ring exposed for attachment of Personal Fall Arrest System
FallTech® 7434 Single D-ring Permanent Roof Anchor with Stainless Steel Body
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 2 in |
| Weight Capacity | 310 lbs |
| Weight | 0.9 lbs |
| Size | One Size |
| Tensile Strength | 5000 |
Product Details
| Type | Roof Anchor |
| Anchor Material | Stainless Steel |
| Color | Silver |
| Style | D-Ring |
| Install Type | Permanent |
| Material | Stainless Steel |
| Description | Single D-ring Permanent Roof Anchor |
| Package Quantity | 1 |
| Manufacturers Part Number | 7434 |
| Attachment Type | D-Ring |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 |