- Included 7015 Harness; 8259 Shock Absorbing Lanyard (6 ft.) and 5005P Gear Bag
- Conveniently pre-selected basic components of a personal fall arrest system
- Contains UniFit full body harness and single leg shock absorbing lanyard and a gear bag
FallTech® 9005PS Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & Gear Bag
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight Capacity | 310 lbs |
| Weight | 6 lbs |
| Size | One Size |
Product Details
| Type | Starter Kit |
| Material | Polyester/Steel |
| Package Quantity | 1 |
| Description | Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & Gear Bag |
| Color | Blue |
| Manufacturers Part Number | 9005PS |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 / ANSI Z359.13-2013 ASTM F887 |