First Aid Only 2 Shelf First Aid Cabinet, 75 Person, ANSI Compliant, Class B
|
Questions & Answers (0)
Product Description
This durable 2 shelf first aid cabinet includes aspirin and non aspirin, burn spray, hema flex trauma pad and more, totalling 457 pieces. Meeting ANSI B compliance, this cabinet is ideal for almost any location and includes the supplies for most industrial location. Treats up to 75 people and is approximately 15 inches wide so it doesn't take up too much space.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/8 in |
| Depth | 14-3/4 in |
| Height | 10-1/4 in |
| Weight | 9 lbs |
Product Details
| Type | First Aid Cabinet |
| Class | B |
| Number of Pieces | 457 |
| Number of Shelves | 2 |
| Package Quantity | 1 |
| Person Count | 75 |
| Manufacturers Part Number | 91338 |
| Case Material | Metal |
| Brand | First Aid Only |