First Aid Only FAE-6015 SmartCompliance Refill CPR Face Shield & Nitrile Gloves, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
SmartCompliance Refill with 1 CPR Face Shield and 1 pair of Nitrile Gloves per box. The CPR shield includes elastic ear bands to hold it in place and a one-way valve to prevent mouth to mouth contact. Large latex-free gloves protect against exposure to bodily fluids.
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
CPR Face Shield & Nitrile Gloves, 1 Shield & 1 Pair Of Gloves Per Box
The SmartCompliance refill system for reordering and restocking your First Aid cabinet revolutionizes replenishment. It is quick, easy, and cost effective. As supplies are used, SmartTab ezRefill reminder tabs notify you when it is time to reorder supplies and puts the reorder information at your fingertips.
Kit Contains:
CPR Face Shield & Nitrile Gloves, 1 Shield & 1 Pair Of Gloves Per Box
PRICE
$5.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size in |
Product Details
| Type | Refill |
| Number of Pieces | 2 |
| Package Quantity | 3 |
| Description | CPR Face Shield, Nitrile Gloves Refill |
| Person Count | More than 25 |
| Manufacturers Part Number | FAE-6015 |
| Case Material | Cardboard |
| Brand | First Aid Only |