Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3121387

MPN #: 91361

First Aid Only 3 Shelf Refill Kit, 100 Persont, ANSI Compliant, Class B

Product Description
The ANSI B kit refill includes essential first aid supplies and over-the-counter medication for treating injuries occuring in more complex or high-risk work enviornments. The contents will refill a 3 shelf cabinet sufficient to support 100 people. Stay ANSI and OSHA compliant at your manufacturing facility, warehouse and industrial site with this 687-piece first aid cabinet refill.

Contents:
  • (100) Adhesive Fabric Bandages, 1" x 3"
  • (10) Nitrile Exam Gloves
  • (6) Adhesive Fabric Bandages, 2" x 4"
  • (1) Padded Flexible Splint, 4.25" x 24"
  • (50) Adhesive Fingertip & Knuckle Fabric Bandages
  • (1) Scissors
  • (100) Alcohol Prep Pads
  • (4) Sterile Eye Pads
  • (100) Antacid Tablets
  • (10) Sterile Gauze Pads, 3" x 3"
  • (1) Antiseptic Spray, 4oz
  • (10) Sterile Gauze Pads, 4" x 4"
  • (2) Burn Dressing, 4" x 4"
  • (1) Sterile Stretch Compress Bandage, 4"
  • (1) Burn Spray, 4oz
  • (3) Trauma Pads, 5" x 9"
  • (2) Cold Pack, 6" x 9"
  • (2) Triangular Bandage, 40" x 40" x 56"
  • (2) Conforming Gauze Roll, 2"
  • (25) Triple Antibiotic Ointment Packets, 0.5g
  • (100) Cotton Tipped Applicators, 3"
  • (1) Triple Cut Adhesive Tape Roll, 2"
  • (1) CPR Face Shield
  • (1) Tweezers
  • (1) Elastic Bandage, 4" x 5yd
  • (1) Windlass Tourniquet
  • (1) Emergency Blanket, 52" x 84"
  • (1) First Aid Guide
  • (100) Extra Strength Non-Aspirin Tablets
  • (25) First Aid/Burn Cream Packets, 0.9g
  • (1) Eyewash, 4oz
  • (20) Hand Sanitizer Packets, 0.9g
  • (3) Hema-Flex 5" x 9" Trauma Pad
         in 4" x 4yd Gauze with 2 Nitrile Exam Gloves


  • PRICE
    $179.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width8-3/4 in
    Depth13-1/4 in
    Height9-1/8 in
    Weight5 lbs

    Product Details

    TypeRefill
    ClassB
    Number of Pieces687
    Package Quantity1
    DescriptionFirst Aid Refill
    Person Count100
    Manufacturers Part Number91361
    BrandFirst Aid Only