Disposable Nitrile Gloves, 2 Pairs, 73699
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Nitrile Gloves in a large size. 9-1/2" Long. 2 pairs per box.
PRICE
$6.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Thickness | 3 mil |
| Size | One Size in |
Product Details
| Type | Refill |
| Number of Pieces | 2 |
| Material | Nitrile |
| Package Quantity | 1 |
| Description | Disposable Nitrile Gloves |
| Color | Green |
| Manufacturers Part Number | 73699 |
| Grade | Medical |
| Brand | Medi-First |